18 x 30 in. Water Meter Box
18 x 30 in. Water Meter Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used as a meter pit or large valve box
- Ribbed interior for high strength and stiffness
- AccuRound injection molded meter pits are lightweight and strong
- Extensions mount easily and securely to 24” diameter meter pits for total heights up to 48”
- 100% virgin material – no recycled content
- Two pipe entry areas (3 in x 4 in)
- Rigid base makes for easy installation and resists settling
- Resists heat, cold, and UV
- White exterior and interior
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 30 in
- Length:
- 30 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Meter Pit, Straight Walled
- UL Listed:
- No
- Width:
- 18 in
- Work Load Limit:
- 20000 lb