20 x 21 in. 4 mil 7 gal Trash Bag Liner in Black

You last purchased this on
 
Bio Industries

20 x 21 in. 4 mil 7 gal Trash Bag Liner in Black

This product requires certification to purchase.
You last purchased this on
 
Bio Industries

20 x 21 in. 4 mil 7 gal Trash Bag Liner in Black

  • Fast #
  • Part #BBUSB21L
  • Item #7474733
  • Manufacturer Part #BUSB-21L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Suggested applications: metal with sharp edges, plastic eating utensils, food with rough edges
  • Linear low density trash bag
  • Color: Black
  • Size: 20" x 21"
  • Thickness: 0.4 mil
  • Requires Certification

Specifications

Capacity:
7 gal
Color Finish Name:
Black
Length:
20 in
Package Quantity:
Case of 1500
Thickness:
0.4 mil
Width:
21 in