24 x 32 in. 0.65 mil Can Liner in Black
24 x 32 in. 0.65 mil Can Liner in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features superior strength and tear resistance
- Ultra Seal bottom design for added strength and greater leak resistance
- Super durable trash can liner
- Size: 24 x 32"
- Gauge: 0.65 mil
- Color: Black
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 24 in
- Product Type:
- Can Liner
- Size:
- 24 in x 32 in
- Thickness:
- 0.65 mil
- Width:
- 32 in