40 x 46 in. 1.1 mil 45 gal Trash Bag Liner in Black

You last purchased this on
 
Bio Industries

40 x 46 in. 1.1 mil 45 gal Trash Bag Liner in Black

This product requires certification to purchase.
You last purchased this on
 
Bio Industries

40 x 46 in. 1.1 mil 45 gal Trash Bag Liner in Black

  • Fast #
  • Part #BBTG46HSP125
  • Item #7475124
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
  • Metal with sharp edges, Plastic eating utensils, food with rough edges
  • Linear low density trash bag (LLD)
  • Color: Black
  • Size: 40 x 46"
  • Gauge: 1.1 mil
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Name:
Black
Length:
40 in
Thickness:
1.1 mil
Width:
46 in