1-1/8 x 8 in. Black B7 Stud With 2H Nuts
1-1/8 x 8 in. Black B7 Stud With 2H Nuts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-193 B7, ASTM A-194, ASTM A-320
- Application:
- Industrial, Oil and Gas, Pipelines, Refineries
- Grade:
- B7
- Head Style:
- HEX Head
- Length:
- 8 in
- Material:
- Alloy Steel
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 1-1/8 in
- Thread Length:
- 8