6 in. Steel Cover
6 in. Steel Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 6 in
- Material:
- Steel
- Product Type:
- Cover, Enclosure
- Size:
- 6 in
- Tool Type:
- Cover