1/2 in. MPT x MGHT Boiler Drain Valve
ProLine 1/2 in. MPT x MGHT Boiler Drain Valve
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B1.20.7, ANSI B16.18
- Collection:
- ProLine
- End Connection 1:
- MIPS
- End Connection 2:
- MGHT
- End Connections:
- MIPS x MGHT
- Handle Material:
- Cast Iron
- Height:
- 2-1/4 in
- Length:
- 3-3/4 in
- Material:
- Brass, Cast Iron, Rubber
- Material Type:
- Neoprene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Neoprene
- Valve Size:
- 1/2 in
- Valve Type:
- Boiler Drain Valve
- Width:
- 2-1/2 in