B&K
2 in. FIPS x Sweat Galvanized Brass Union
Part #B168008NL | Item #4503322 | Manufacturer Part #168-008NL
$33.35
EACH
(Pricing is for 2 in)
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
ANSI Specifications: ANSI B-1.20.1, ANSI B-16.18
End Connection 1: FIPS
End Connection 2: Sweat
End Connections: FIPS x Sweat
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Dielectric Union
Lead Law Compliant: Yes
Material: Brass, Galvanized
Maximum Pressure: 250 psi