3/4 in. Brass MIP Hose Bibb
GB Series 3/4 in. Brass MIP Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 125 psi maximum working pressure
- Lead-Free
- Type standard
-
Lead Law Compliant
Documents
Specifications
- Collection:
- GB Series
- Discharge:
- 1 in
- End Connection 1:
- MNPT
- End Connection 2:
- GHT
- End Connections:
- MNPT x GHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 25 gpm
- Handle Material:
- Forged Brass
- Handle Type:
- T-handle
- Impeller:
- Glass-Filled
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- OutletMeter Size:
- 1 in
- Power Source:
- AC
- Pressure - Maximum:
- 125 psi
- Pump Body Material:
- Cast Iron
- Valve Body Material:
- Forged Brass
- Valve Size:
- 3/4 in