1-1/4 in. Brass Full Port IPS Gate Valve

You last purchased this on
 
B&K

Proline® 1-1/4 in. Brass Full Port IPS Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
B&K

Proline® 1-1/4 in. Brass Full Port IPS Gate Valve

  • Fast #
  • Part #B100206NL
  • Item #4503405
  • Manufacturer Part #100-206NL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.18
Collection:
Proline®
End Connection 1:
FIP
End Connection 2:
FIP
End Connections:
FIP
FM Approved:
No
Handle Material:
Cast Iron
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-80
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
125#
UL Listed:
No
Valve Body Material:
Brass
Valve Bonnet Type:
Screw-over
Valve Port Opening:
Full Port
Valve Size:
1-1/4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
2.40 lb