B&K

Proline® 1/2 in. Brass Full Port Copper Sweat Gate Valve

Part #B100453NL  |  Manufacturer Part #100-453NL

$6.21 EACH

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: Proline®

End Connection 1: Copper Sweat

End Connection 2: Copper Sweat

End Connections: Copper Sweat

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Type: Gate Valve