Self-Closing Shower Valve with Pull Chain in Polished Chrome

You last purchased this on
 
B&K

Self-Closing Shower Valve with Pull Chain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
B&K

Self-Closing Shower Valve with Pull Chain in Polished Chrome

  • Fast #
  • Part #B126006LT
  • Item #4503317
  • Manufacturer Part #126-006LT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Non-return Valve
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Valve Type:
Tub & Shower Rough-In Valve