Series 7700 2-1/2 in. Brass Full Port IPS 600# Ball Valve

Part #B107829NL  |  Item #4503305  |  Manufacturer Part #107-829NL

$250.00 EACH

Valve Size:

2-1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Series 7700

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 400 WOG

Maximum Temperature: 150

NSF Certified: Yes

Pressure Class: 600#

Recommended Valve Application: Gas, Oil, Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 2-1/2 in

Valve Type: Ball Valve