Series 7700 2 in. Brass Full Port Copper 600# Ball Valve

Part #B107847NL  |  Item #4503318  |  Manufacturer Part #107-847NL

$60.15 EACH

Valve Size:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Series 7700

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: Yes

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 600 WOG

Maximum Temperature: 150

NSF Certified: Yes

Pressure Class: 600#

Recommended Valve Application: Gas, Oil, Water

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 2 in

Valve Type: Ball Valve