Series 7700 3 in. Brass Full Port Copper 600# Ball Valve

Part #B107850NL  |  Item #4503373  |  Manufacturer Part #107-850NL

$300.00 EACH

Valve Size:

3 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: Series 7700

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 400 WOG

Maximum Temperature: 150

NSF Certified: Yes

Pressure Class: 600#

Recommended Valve Application: Gas, Oil, Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 3 in

Valve Type: Ball Valve