7-1/2 ft. Plastic Umbrella in Yellow
7-1/2 ft. Plastic Umbrella in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Yellow
- Diameter:
- 7-1/2 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Umbrella
- Size:
- 7-1/2 ft
- UL Listed:
- No