5 x 4 in. Wire Staff Vinyl Flag in Green (Pack of 1000)
5 x 4 in. Wire Staff Vinyl Flag in Green (Pack of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Safe, temporary marking that can be removed without a trace
- Durable 4" x 5" single color flag with no markings
- Vinyl marking flags are excellent for marking property boundaries and the location of buried lines
- Other colors available are yellow, orange, black, brown, silver, fluorescent orange, fluorescent lime, fluorescent pink, fluorescent red, fluorescent green and clear
- Custom logo and lettering available
- Wire staff: 15" tall
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Gauge (metal):
- 15.5 ga
- Length:
- 15 in
- Material:
- Plastic, Wire
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 1000
- Product Type:
- Vinyl Flag
- Size:
- 4 in x 5 in
- Thickness:
- 4 mil
- Waterworks Application:
- Locate
- Weight:
- 20 lb