670mm Workmate Workbench in Black and Red
670mm Workmate Workbench in Black and Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One hand quick folding - easy and compact
- Large bamboo work surface
- Quick clamping with flexible clamping options
- Easy to carry and free standing
- Heavy gauge steel frame for up to 550 lbs workload
Specifications
- Color Finish Name:
- Black, Red
- Length:
- 670 mm
- Material:
- Steel
- Type:
- BBDST11000
- Width:
- 450 mm