16-1/2 x 1-1/4 in. Combination Reversible Ratcheting Wrench in Full Polish
16-1/2 x 1-1/4 in. Combination Reversible Ratcheting Wrench in Full Polish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thin head and slim shank
- Fine tooth gears for smooth ratcheting
- Twelve point combination reversible ratcheting wrench
- One finger reverse lever for quick change
- Angled wrench for knuckle clearance
Specifications
- Capacity:
- 1-1/4 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Full Polish
- GSA Approved:
- No
- Length:
- 16-1/2 in
- Number Of Points:
- 12-point
- Number of Tools Included:
- 1
- Type:
- BBW1438
- Weight:
- 2.22 lb
- WrenchType:
- Combination