1/2 in. 6 pt Size Drive Deep Socket Set in Polish (9-Piece)
Proto® 1/2 in. 6 pt Size Drive Deep Socket Set in Polish (9-Piece)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Proto®
- Color Finish Name:
- Polished
- Drive Size:
- 1/2 in
- Number Of Points:
- 6-point
- Number of Pieces:
- 9 Piece
- Number of Tools Included:
- 9
- Power Source:
- Electric
- Tool Type:
- Socket