3/8 in. PVC, EPDM and PTFE Hybrid Valve
Series H10 3/8 in. PVC, EPDM and PTFE Hybrid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides steady flow which prevents pipe ruptures
- Regulates flow by applying steady back pressure
- Provides back pressure valve and pulsation dampener in one unit
Specifications
- Collection:
- Series H10
- Diameter:
- 3-1/2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Height:
- 9 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC, EPDM, PTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Low:
- 10
- Product Type:
- Valve
- UL Listed:
- No