Jacket Khaki Medium
Jacket Khaki Medium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The thick cotton canvas also has a breathable mesh liner to keep you comfortable
- Adjustable hem with button
- The brawny jacket has 15 diverse pockets designed with zippers, ergonomic snaps and vents to prevent debris build up
- Metal press studs
- Pre-bent sleeves
- Bellow on back
- Pre-washed
- Mesh lining
- Retractable ID-pocket
- High collar with zipper
Specifications
- Clothing Size:
- M
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Khaki
- Material:
- Cotton, Mesh, Metal