Foam Knee Pads Pair
Foam Knee Pads Pair
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Foam kneepads can put a stop to some of the biggest knee problems
- The form-fitting foam is weightless when walking but gives protective cushion when you need it
- Knee pad inserts for Blaklader® work pants
- Sold per Pair
- Functional, weightless kneepads can add years to your working life
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Foam, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Knee Pad
- Reusable:
- Yes
- Size:
- One Size Fits All