Sweatshirt Grey Large
Sweatshirt Grey Large
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rib-knitted collar with zipper
- Reinforced shoulder and neck seam
- Knitted college, 100 percent cotton
- Wristlet at sleeve end
- Ribbed hem
- Robust one-way metal zipper
Specifications
- Clothing Size:
- L
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Cotton, Metal