L Size Canvas and Polyester Lined Jacket in Black
L Size Canvas and Polyester Lined Jacket in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quilt lining
- Bellow on back
- Cordura®
- Adjustable sleeve end with press studs
- Extended back and adjustable hem with press studs
- Adjustable sleeve end with velcro and inner wristlet at sleeve end
- D-ring access
- Fleece lined collar
Specifications
- Application:
- Outdoor Worker
- Clothing Size:
- L
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Cotton, Plastic
- Material Type:
- Canvas, Polyester
- Product Type:
- Jacket
- Reusable:
- Yes