XXL Size Polyester and Cotton Pile Lined Jacket in Navy Blue

You last purchased this on
 
Blaklader

Toughguy XXL Size Polyester and Cotton Pile Lined Jacket in Navy Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blaklader

Toughguy XXL Size Polyester and Cotton Pile Lined Jacket in Navy Blue

  • Fast #
  • Part #B481613708800XXL
  • Item #4701045
  • Manufacturer Part #481613708800XXL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Like all Blaklader jackets, it has an extended back to keep you covered on those drafty days.
  • So if you have the work ethic of a mailman, get yourself a jacket that means business.
  • Requires Certification

Specifications

Clothing Size:
XXL
Collection:
Toughguy
Color Finish Category:
Blues
Color Finish Name:
Navy Blue
Material:
Cotton, Plastic
Material Type:
Polyester
Product Type:
Jacket
Reusable:
Yes
Weight:
13 oz