XXXL Size Polyester and Cotton Pile Lined Jacket in Navy Blue
Toughguy XXXL Size Polyester and Cotton Pile Lined Jacket in Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- So if you have the work ethic of a mailman, get yourself a jacket that means business.
- Like all Blaklader jackets, it has an extended back to keep you covered on those drafty days.
Specifications
- Clothing Size:
- XXXL
- Collection:
- Toughguy
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy Blue
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Product Type:
- Jacket
- Reusable:
- Yes
- Weight:
- 13 oz