WORK PNTS STBL *Z
WORK PNTS STBL *Z
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-washed work pants made from 100 % cotton, 8 oz
- The Cordura® reinforcements and triple stitching make them as tough as a brand new bulletproof vest
- These Blaklader work pants are as tough as armor and light as a feather and provide the ultimate in durability and functionality
- Cordura® reinforced knees and back pockets
- Standard adjustable knee pad protection (sold separately)
- Side hammer loop
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Steel Blue
- Material:
- Cotton
- Material Type:
- Canvas
- Product Type:
- Work Pants
- Reusable:
- Yes
- Type:
- B1670131083003632