Single Handle Pull Out Kitchen Faucet in Polished Chrome/Biscotti
Alta™ Single Handle Pull Out Kitchen Faucet in Polished Chrome/Biscotti
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disk cartridge
- Extendable dual pull-out spray
- Solid brass body
- 1-3/4” maximum deck thickness
- Color coded hot and cold supply lines
- 130 degree spout swivel
- Installation in a 1-3/8” hole
- 2.2 GPM flow rate
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2011
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Alta™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Polished Chrome/Biscotti
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 140°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No