1-3/4 in. Medium Small Bowl Sink Grid in Stainless Steel

Part #B226830  |  Item #4128842  |  Manufacturer Part #226830

$109.50 EACH

Size:

9-11/16 in x 14-5/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Protective bumpers and feet
  • Solid construction ensures durability
  • Custom design to protect sink finish from dishes and utensils
  • Limited 1 year warranty

Documents

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

Brand Model Compatibility: Blanco Silgranit™ II Performa™ B440076

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Length: 9-11/16 in

Material: Stainless Steel

Number Of Pieces: 1 Piece

Origin: Global

Product Type: Grid

Shape: Other

Size: 9-11/16 in x 14-5/8 in

Weight: 3

Width: 14-5/8 in