Artona™ Single Handle Pull Down Kitchen Faucet in Metallic Grey/Stainless

Part #B442034  |  Item #7062900  |  Manufacturer Part #442034

$482.30 EACH

Color/Finish: PVD Steel/Metallic Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Blanco America Artona™ Single Handle Pull Down Kitchen Faucet in Metallic Grey/Stainless /$482.30

Product Details

  • Powerful pull-down, integrated dual spray function
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range of motion
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • All mounting hardware included for easy installation
  • Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Automatic Shut-Off: No

Brand Model Compatibility: 442052

Built-in Stops: No

CARB OTC LEED Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Artona™

Color Finish: PVD Steel/Metallic Grey

Color Finish Category: Greys

Deck Plate Included: No

Depth: 15-3/4 in

FSC Certified: No

Faucet Connection: Compression

Faucet Height: 15-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Included: Yes

Handle Material: Brass

Handle Type: Lever

Height: 15-3/4 in

Hose Length: 39 in

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Down

Lead Law Compliant: Yes

Length: 8-5/8 in

Material: Brass

Maximum Deck Thickness: 2-1/4 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 10-1/4 in

Spout Reach: 8-5/8 in

Spout Swivel: 180°

Spout Type: Pull Down

Style: Transitional

Supply Lines Included: Yes

UL Listed: No

WaterSense Labeled: No

Weight: 6.15

Width: 4-1/2 in

cUPC Certified: Yes