No-Hole Bar Sink Bowl in Biscuit
Cerana™ No-Hole Bar Sink Bowl in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-2013
- Collection:
- Cerana™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 1
- Shape:
- Square
- Sink Bowl Size:
- 15-3/4 in x 15-3/4 in x 7 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-7/8 in x 18-7/8 in x 8 in