Culina Single Handle Pull Down Kitchen Faucet in Satin Nickel

Part #B441625  |  Item #7062938  |  Manufacturer Part #441625

$527.15 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • Professional look great for open plan spaces
  • A gracefully flexible steel spring spout provides maximum free range
  • The streamlined closed coil is also easier to keep clean
  • Quick release magnetic hand spray is easy to use and effortlessly snaps back to their original position just by holding the spout near the magnetic feature
  • Dual spray feature on hand spray
  • Solid brass construction
  • Ceramic disc cartridge
  • 2.2 GPM Rate

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1 2005

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Culina

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: No

Faucet Connection Size: 3/8 in

Faucet Height: 17-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 17-1/8 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 6-1/2 in

Spout Reach: 7-7/8 in

Spout Swivel: 360°

Spout Type: High Arc

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

WaterSense Labeled: No