Air Gap Truffle
This product has been replaced by
Manufacturer Part #442587
Deluxe Air Gap Truffle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- 2 1/8" H x 2 1/4" L
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Deluxe
- Color Finish Category:
- Browns
- Color Finish Name:
- Truffle
- Height:
- 2-1/8 in
- Length:
- 2-1/4 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 2 lb