• Cart

DESCRIPTION

  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 36"
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Template with 1/8" reveal provided
  • Undermount clips included
  • Unsurpassed cleanability backed by 7 patents

Blanco America Diamond™ 1-3/4 Bowl Silgranit II Sink Truffle

B441284

Color/Finish

Truffle

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Application
Residential
Automatic Shut-Off
No
CARB OTC LEED Compliant
No
Collection
Diamond™
Color Finish
Truffle
Color Finish Category
Browns
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit®
Number Of Bowls
2
Number Of Pieces
1 Piece
Number of Holes
No Hole
Origin
Global
Overall Sink Size
32 in x 19 in
Right Bowl Size
12-1/2 in x 16-13/16 in x 8 in
Sink Bowl Size
16-1/2 in x 18-19/32 in x 9-1/2 in
Sink Size Range
31 in - 35 in
UL Listed
No
Weight
43

$573.99
EACH

(Pricing is for Truffle)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment