Diamond™ 15-1/4 x 12-3/4 in. Stainless Steel Sink Grid, Fits Diamond Double Right Bowl

Part #B221009  |  Item #3268252  |  Manufacturer Part #221009

$101.25 EACH

Size:

12-3/4 in x 15-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Protective bumpers and feet
  • Fits right side of Blanco Silgranit® II Diamond™ double bowl sinks
  • Limited 1 year warranty

Documents

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

Collection: Diamond™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Dishwasher Safe: Yes

Length: 12-3/4 in

Material: Stainless Steel

Number Of Pieces: 1 Piece

Origin: Global

Product Type: Grid

Shape: Rectangular

Size: 12-3/4 in x 15-1/4 in

Weight: 5

Width: 15-1/4 in