DESCRIPTION

  • Designed to compliment any décor
  • Versatile dual deck design, clips not included
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Heat resistant up to 536° F
  • Drain not included
  • Limited lifetime warranty
  • Required outside cabinet of 15"

Blanco America Diamond™ 15 x 15 in. Single Bowl Drop-In Bar Sink 1-Hole in Truffle

B441295

Manufacturer Part #: 441295

Color/Finish

Truffle

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Automatic Shut-Off
No
CARB OTC LEED Compliant
No
Collection
Diamond™
Color Finish
Truffle
Color Finish Category
Browns
Depth
8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Composite
Material Type
Silgranit®
Number Of Bowls
1
Number Of Pieces
1 Piece
Number of Holes
1 Hole
Origin
Global
Overall Sink Size
15 in x 15 in
Shape
Square
Sink Depth
8 in
Sink Installation Type
Self-rimming/Drop-in, Undermount
Sink Material
Granite
Sink Size Range
Less than 20 in
UL Listed
No
Weight
15

Print