Diamond™ 33 x 22 in. 1-Hole Granite Composite Double Bowl Dual Mount Kitchen Sink in Coal Black

Part #B442907  |  Item #9306853  |  Manufacturer Part #442907

$589.50 EACH

Color/Finish: Coal Black

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
  • Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
  • Can be installed as either a drop-in or undermount with installation clips included
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock-out holes for accessories
  • Basket strainer sold separately
  • Optional accessories include grid (item #221011) , cutting board (item #440227 - fits drop-in only) and decorative drain cover (item #517666)
  • BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B45.8 2018

Collection: Diamond™

Color Finish: Coal Black

Color Finish Category: Blacks

Depth: 9-6/7 in

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

FSC Certified: No

GSA Approved: No

IAPMO Listed: Yes

Material Type: Silgranit®

Number Of Bowls: 2

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 33 in x 22 in x 9-6/7 in

Right Bowl Size: 9 in x 16-3/4 in x 8 in

Shape: Rectangular

Sink Bowl Size Left: 20 in x 18-5/8 in x 9-1/2 in

Sink Depth: 9-1/2 in

Sink Installation Type: Dual Mount

Sink Material: Composite

Sink Size Range: 31 in - 35 in

Style: Modern;Contemporary

UL Listed: No

Weight: 40

cUPC Certified: Yes