Empressa™ Bridge Pull Down Two Handle Kitchen Faucet in Polished Nickel

Part #B442506  |  Item #7682629  |  Manufacturer Part #442506

$746.20 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Blanco America Empressa™ Bridge Pull Down Two Handle Kitchen Faucet in Polished Nickel /$746.20

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Empressa™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Height: 16-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Bridge, Pull Down, Two Handle]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/4 in

NSF Certified: Yes

Number of Holes: 3 Hole

Origin: Global

Side Spray: No

Spout Height: 7-5/8 in

Spout Reach: 9 in

Spout Swivel: 180°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No