3-3/8 in. 13.5 oz. Kitchen Soap Dispenser in Polished Nickel

You last purchased this on
 
BLANCO

Empressa™ 3-3/8 in. 13.5 oz. Kitchen Soap Dispenser in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Empressa™ 3-3/8 in. 13.5 oz. Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #B442518
  • Item #7682654
  • Manufacturer Part #442518
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of durable, solid brass for long-lasting performance
  • Suitable for hand lotion, liquid dish and hand soap
  • Refillable from above the counter and holds approximately 11.83 Fl oz. of liquid or dish soap
  • Available in Polished Chrome, PVD Steel, Polished Nickel, Oil-Rubbed Bronze, Matte Black and Satin Gold
  • BLANCO premium finishes resist tarnishing and corrosion
  • Installs easily into a standard 1-3/8” diameter drilled hole in minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
442514, 442506, 442502, 442510
CARB OTC LEED Compliant:
Yes
Capacity:
11-5/6 oz
Collection:
Empressa™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-3/8 in
Dispenser Only:
Yes
Disposable:
No
EcoLogo Certified:
No
FSC Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
3-3/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
4-3/8 in
Material:
Brass
Maximum Deck Thickness:
2-1/8 in
Number of Holes:
1 Hole
Origin:
Global
Product Type:
Soap Dispenser
Size:
No
Smart Home Enabled:
No
Spout Height:
3-3/8 in
Spout Reach:
4-3/8 in
Spout Swivel:
180°
Spout Type:
Swivel
Spring Loaded:
No
Style:
Traditional
UL Listed:
No
WIFI Enabled:
No
Weight:
1.76 lb
Width:
1-3/8 in
cUPC Certified:
No