Empressa™ Single Handle Pull Down Kitchen Faucet in Polished Nickel

Part #B442510  |  Item #7682660  |  Manufacturer Part #442510

$550.80 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Blanco America Empressa™ Single Handle Pull Down Kitchen Faucet in Polished Nickel /$550.80

Product Details

Lead Law Compliant

Documents

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Collection: Empressa™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Brass

Handle Type: Lever

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/4 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 6-3/4 in

Spout Reach: 9 in

Spout Swivel: 180°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No