1-Hole Kitchen Faucet with Single Loop Handle in Satin Nickel
Hydra™ 1-Hole Kitchen Faucet with Single Loop Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 10 1/4"
- One hole installation
- Spout height: 12"
- Limited Lifetime warranty
- Ceramic disc cartridge
- Solid brass construction, exposed pop-up drain without overflow
- Loop handle
- Flow rate: 1.5 gpm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2011
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Hydra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 12 in
- Spout Reach:
- 10-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Out
- Trim Only:
- No