Ikon™ 13-3/4 in x 22-7/8 in Stainless Steel Grid

Part #B235011  |  Item #7288460  |  Manufacturer Part #235011

$123.75 per PAIR

Size:

13-3/4 in x 22-7/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Protective bumpers and feet
  • Fits IKON 33 in
  • Custom design to protect sink finish from dishes and utensils
  • Limited 1 year warranty

Documents

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

Brand Model Compatibility: Ikon® 33 in Kitchen Sink

CARB OTC LEED Compliant: No

Collection: Ikon™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Dishwasher Safe: Yes

GSA Approved: No

IAPMO Listed: No

Length: 13-3/16 in

Material: Stainless Steel

Number Of Pieces: 1 Piece

Origin: Global

Product Type: Grid

Shape: Rectangular

Size: 13-3/4 in x 22-7/8 in

Weight: 5

Width: 27-3/16 in