Deck Mount Brass Soap and Lotion Dispenser in Anthracite and Chrome
Lato Deck Mount Brass Soap and Lotion Dispenser in Anthracite and Chrome
Frequently Purchased Together
Product Details
- Made of durable, solid brass for long-lasting performance
- Easily installs into standard 1-3/8” drilled hole in minutes
- Refillable from abovethe counter and holds approximately 10 fluid oz. (300 ml bottle)
- Available in all SILGRANIT colors, Polished Chrome, PVD Steel, Matte Black and Satin Gold
- BLANCO premium finishes resist tarnishing and corrosion
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 526392
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 10 oz
- Collection:
- Lato
- Color Finish Category:
- Blacks
- Color Finish Name:
- Chrome/Anthracite
- Depth:
- 3-3/4 in
- Dispenser Only:
- Yes
- Disposable:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 3-3/4 in
- Installation Type:
- Deck Mount
- Length:
- 4-2/3 in
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Soap Dispenser
- Size:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 4-2/3 in
- Spring Loaded:
- Yes
- Style:
- Modern;Contemporary
- UL Listed:
- No
- WIFI Enabled:
- No
- Weight:
- 1 lb
- Width:
- 1-3/8 in
- cUPC Certified:
- No