Linus™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

Part #B441403  |  Item #4328126  |  Manufacturer Part #441403

$347.75 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Blanco America Linus™ Single Handle Pull Out Kitchen Faucet in Polished Chrome /$347.75

Product Details

  • Spout height: 9 3/4"
  • Spout reach: 8 1/2"
  • One hole installation
  • Lever handle
  • Dual function spray
  • Ceramic disc cartridge
  • Limited Lifetime warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2011

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Linus™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

Faucet Connection Size: 9/16 in

Faucet Height: 11 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 61 Annex G]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 9-3/4 in

Spout Reach: 8-1/2 in

Spout Swivel: 140°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

WaterSense Labeled: No