2-Bowl Undercounter Kitchen Sink in Cafe Brown
Meridian™ 2-Bowl Undercounter Kitchen Sink in Cafe Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced surface technologies ensure that it will be non-porous, easy to clean and extremely hygienic
- Color all the way through
- Premier finishing process will resist staining, chipping, and scratching through every day use
- Heat resistant up to 536° F
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6-97
- Collection:
- Meridian™
- Color Finish Category:
- Browns
- Color Finish Name:
- Cafe Brown
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 13 3/4 in x 15 1/4 in x 8 1/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30 3/4 in x 17 1/2 in x 9 in