27-1/2 x 18-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Polished

You last purchased this on
 
BLANCO

Niagara™ 27-1/2 x 18-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Polished

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Niagara™ 27-1/2 x 18-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Polished

  • Fast #
  • Part #B440161
  • Item #2971507
  • Manufacturer Part #440161
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18 gauge, 304 series stainless steel
  • Right bowl size: 10 1/2" x 15 3/4" x 6 1/2"
  • 18/10 chrome-nickel content
  • Limited lifetime warranty
  • No faucet drilling
  • Left bowl size: 13 1/2" x 15 3/4" x 8"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
Application:
Residential
Collection:
Niagara™
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
13-1/2 in x 15-3/4 in x 7-1/2 in
Sink Bowl Size, Right:
10-1/2 in x 15-3/4 in x 6-1/2 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
27-1/2 in x 18-1/8 in