Blanco America
Quatrus™ 14-7/16 x 14-7/16 in. Stainless Steel Sink Grid
Part #B223200 | Item #3616827 | Manufacturer Part #223200
Size:
14-3/4 in x 14-9/16 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Measures 14.75" L X 14.56" W
- Custom-designed to fit PRECISION models 515637 & 515638
- Made from durable stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Heat-resistant and dishwasher safe
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Residential
Automatic Shut-Off: No
CARB OTC LEED Compliant: Yes
Collection: Quatrus™
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 1-1/3 in
Dishwasher Safe: Yes
EcoLogo Certified: No
FSC Certified: No
GSA Approved: No
Green Seal Certified: No
Height: 1-1/3 in
Length: 14-3/4 in
Material: Stainless Steel
Number Of Pieces: 1 Piece
Origin: Global
Overall Box Size: 15 in x 15 in x 2 in
Product Type: Rack
Shape: Rectangular
Size: 14-3/4 in x 14-9/16 in
Style: Modern;Contemporary
UL Listed: No
Weight: 0.78
Width: 14-4/7 in
cUPC Certified: No