22 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin
This product has been replaced by
Manufacturer Part #443050
Quatrus™ 22 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from premium quality 304 series, 18/10 chrome-nickel content for exceptional luster, durability and strength
- Undermount installation makes for easy clean-up without dirt or grime building up around the rim
- BLANCO stainless steel is heat, rust and corrosion resistant, while impervious to water stains and calcium deposits
- Optional accessories include grid (item #516271), colander (item #224387), foldable drying mat (item #238483) and cutting board (item #231609)
- Basket strainer and installation clips sold separately
- Sound dampening insulation reduces noise from garbage disposals and dishes
- Refined brushed finish hides scratches to keep its new look in tact
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Automatic Shut-Off:
- No
- Basin Length:
- 20 in
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Quatrus™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 9 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 20 in x 16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22 in x 18 in x 9 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- cUPC Certified:
- Yes