3-1/2 in. Decorative Basket Strainer Biscotti
Silgranit®II 3-1/2 in. Decorative Basket Strainer Biscotti
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color coordinated
- Limited one year warranty
- Fits 3 1/2 in drain opening
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Silgranit®II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscotti
- Dishwasher Safe:
- No
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- Weight:
- 2 lb